Beli portable table saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- RYU Table Saw (Gergaji Meja)Deskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- TOTAL Table SawDeskripsi:Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
- Shinwa Rules Mesin Gergaji Bundar Guide Triangle PCatribut:
- Volume: 1 unit
- Size: 30cm
- Shinwa Rules Mesin Gergaji Bundar Guide Free Angle Neoatribut:
- Volume: 1 unit
- BOSCH Mitre Saw Machine (Gergaji Mesin)Deskripsi:Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggiatribut:
- Bevel Setting (°): 45 L
- Mitre Setting (°): 47 L / 52 R
- Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
- Tool Dimensions (mm): 535 x475 x330
- Saw Blade Bore Diameter (mm): 25.4
- K3L License: Yes
- No Load Speed (rpm): 4800
- Part Number: 0 601 B29 0K0
- Rated Input Power (W): 1700
- Saw Blade Diameter (mm): 254
- Wipro Band Saw Machine with Lampatribut:
- Color: Silver
- Blade Thickness (mm): 0.3
- Optional Jacklight (V): 12
- Table Titling Range (°): 0 to 45
- WISON Mesin Planner (Mesin Serut)atribut:
- Feedling Speed per minute: 10.2
- Max Planning Depth (mm): 4
- Max Planning Width (mm): 400
- Motor Power (HP): 3
- Thickness of Workpiece (mm): 150
- Spindle Speed (rpm): 5270
- METABO Table SawDeskripsi:-Extremely light table saw with trolley function for more mobility on the construction site -Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand -Very compact with folded stand for comfortable transport and space-saving storage -Second working height for working near ground level -Anti-twist tubular frame construction for highest demands on the building site and during installations -Cables and all add-on components for transport can be stored on the casing -Powerful motor with electronic overload protection -Motor brake for quick stop of the saw blade in 3 seconds -Restart protection: prevents unintentional start-up after power supply interruption -Soft start for long service life of motor and drive -Precise parallel guide with double clamping and quick fastening -Precise saw blade inclination via gear guide -Automatic resetting to 0-45 degrees after undercuts -Easy saw blade change with spindle lock -Splitting wedge can be lowered without tools for hidden cuts and transport -Precise, extendable table width extension for extra large working surfacesatribut:
- Rated Input Power (W): 2000
- Saw Blade Size (mm): 254x30
- No Load Speed (rpm): 4200
- NRT-PRO Table Saw+Table Extensionatribut:
- Size (inch): 10
- Rated Input Power (W): 1800
- Blade Diameter (mm): 255
- Table Dimensions (mm): 642x487
- Table Extension (mm): 640x200
- Bevel Cut (mm): 65 (45°)
- Height Adjustable (mm): 0-85
- Mitre & Bevel (°): 0-45
- No Load Speed (rpm): 5000
- Straight Cut (mm): 85 (90°)
- Melzer Table Sawatribut:
- Motor Power (W): 1500
- Blade Diameter (Ø mm): 254
- Table Size (mm): 640x446/640x945
- Table Titing Range (°): 0-45
- Maximum Cutting Thickness (mm): 90
- DEWALT Table Sawatribut:
- Miter Angle: 450 L and R
- Bevel Angle: 0 to 450 L
- Blade Size (mm): 254
- Max. Cut Depth 90O Bevel (mm): 76.2
- Input Power (W): 1800
- Max. Cut Depth 45O Bevel (mm): 63.5
- Max. Dado Blade Diameter (mm): 152.4
- Max. Dado Cut Width (mm): 12.7
- No Load Speed (rpm): 5000
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- monotaro F Clamps (Klem F)Deskripsi:Produk ini juga sering disebut dengan Clamp Fatribut:
- Overall Length (mm): about 357
- Maximum Openings (mm): 300
- Jaw Depth (mm): Approx. 80
- Material: # 45 Carbon Steel (Forged)
- Dimensions a (mm): 15.7
- Dimensions b (mm): 7.7
- Weight (g): about 630
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- NRT-PRO Table Saw/Stone Cutter+Saw Bladeatribut:
- Size (inch): 7
- Power (W): 600.0
- Voltage (V): 220
- Frequency (Hz): 50
- Table Dimensions (mm): 330x360
- Revolution Per Minute (rpm): 2950
- DEWALT Compound Miter SawDeskripsi:The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall slidingatribut:
- Power Input: 1600 watt
- Output Power: 1000 watt
- Blade Diameter: 250 mm
- Blade Bore: 25.4 mm
- Bevel Capacity: 48/-3 degrees
- Mitre Capacity: 50/50 degrees (right/left)
- Max.Depth of Cut: 89 mm (saws)
- Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
- No. Load Speed: 5000 r.p.m
Daftar Harga portable table saw Terbaru October 2026
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| RYU Table Saw (Gergaji Meja) | Rp1.199.900 |
| TOTAL Table Saw | Rp6.399.900 |
| Shinwa Rules Mesin Gergaji Bundar Guide Triangle PC | Rp699.900 |
| Shinwa Rules Mesin Gergaji Bundar Guide Free Angle Neo | Rp789.900 |
| BOSCH Mitre Saw Machine (Gergaji Mesin) | Rp6.499.900 |
| Wipro Band Saw Machine with Lamp | Rp2.799.900 |
| WISON Mesin Planner (Mesin Serut) | Rp20.999.900 |
| METABO Table Saw | Rp26.999.900 |
| NRT-PRO Table Saw+Table Extension | Rp2.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/hlP103684633-1.jpg)



/jhP101518701-3.jpg)

/P101005203-1.jpg)




/P101518299-1.jpg)

/P101001145-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)